Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Cross-Shaped Magnetic Stir Bars
SDPSCI_ED

Catalog No. S27834 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
38 mm
42 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S27834 42 mm
S27833 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27834 Supplier United Scientific Supplies Supplier No. MXB42
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality magnets coated with PTFE

  • High-quality magnets coated with durable PTFE
  • Cross shape increases turbulence and improves stirring action
  • Available in 2 sizes

Specifications

Coating PTFE
Diameter (Metric) 42 mm
Material PTFE, Magnetic Alloy
Quantity 1/Pk.
Type Magnetic Stir Bar
Shape Cross
Length (Metric) 42 mm
Color White
Dimensions (L x W x H) 42 x 42 x 12 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.