Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cross Tubing Connector - Four Way
SCI_ED

Catalog No. S80836 Shop All Eisco Products
Change view
Click to view available options
Overall Length (Metric):
33 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
S80836 -
S80834 33 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S80836 Supplier Eisco™ Supplier No. CH0765GPK20
Add to Cart
Add to Cart

Connectors are made of polypropylene and provide leakproof joints in tubing connections

  • Made of polypropylene
  • Creates leakproof joints in tubing connections
  • Resistant to gases, acids, and solvents
  • Autoclavable
  • Long lasting
  • Pack includes 20 connectors

Specifications

Description Chemical resistant
Diameter (Metric) 7.5 mm
Autoclavable Autoclavable
Diameter (Metric) Inner 7.5 mm
Material Plastic
Diameter (English) Outer 0.29 in.
Diameter (Metric) Outer 7.5 mm
For Use With Tubing
Packaging Quantity 20/Pk.
Resistance Properties Chemical resistance
Sterility Non-sterile
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Shape Cross
Color Clear
Product Type Four-way Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.