Learn More
Description
- Made of polypropylene
- Creates leakproof joints in tubing connections
- Resistant to gases, acids, and solvents
- Autoclavable
- Long lasting
- Pack includes 20 connectors
Specifications
Specifications
| Description | Class B |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.17 in. |
| Diameter (Metric) Inner | 4.5 mm |
| Diameter (English) Outer | 0.31 in. |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (English) | 1.29 in. |
| Overall Length (Metric) | 33 mm |
| For Use With | Tubing |
| Packaging Quantity | 20/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
