Learn More
Description
- 9.0 base curve lens provides excellent side protection
- Removable indirect vented rolled rubber gasket
- Slim temples for snug, secure fit includes detachable strap with quick release
- Scratch resistant polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87 |
| Lens Tint | Gray |
| For Use With (Application) | Eye Safety |
| Frame Color | Black, Gray |
| Temple Style | Strap |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, TPR |
| UV Protection | UV400 |
| Frame Type | Rubber Gasket |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.