Learn More
Description
The press allows the pan to be sealed very easily. Under the pressure of the plunger the pan is cold welded hermetically with the lid. After changing plunger and die you can use the press for other crucibles.
For use with 30421563, 30421564, 30319250, 30319252, 30421562, 30319254, 30293533, 30319177, 30319178 & 30084906
Specifications
Specifications
| Product Type | Sealing Press |
| Diameter (English) | 6 in. |
| For Use With (Application) | Crucibles |
| For Use With (Equipment) | 30421563 |
| Weight (English) | 5.4 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.