Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Crucible Tong with Bow
SCI_ED

Catalog No. S27102 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S27102 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27102 Supplier Eisco™ Supplier No. CH0732B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of high quality stainless steel with straight, serrated tips these tongs are useful for grasping hot crucibles, flasks, beakers, or dishes.

  • Made of high quality, durable stainless steel
  • Straight, serrated tips
  • Tongs measure 12 in. long and open 9 in. wide
  • Useful for grasping hot crucibles, flasks, beakers, or dishes
  • Perfect for any science or home laboratory

Specifications

Product Type Crucible Tongs
Length (Metric) 30 cm
Material Stainless Steel
For Use With (Application) Grasping Hot Crucibles, Flasks, Beakers, or Dishes
Length (English) Opening 9 in.
Length (English) 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.