Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Crucible Tongs with PTFE Coating, 20 in.
SDPSCI_ED

Catalog No. S00336 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
508 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00336 508 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00336 Supplier United Scientific™ Supplier No. UNNPTONG20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crucible tongs with PTFE coating allows for the safe handling of crucibles.

  • These nickel-plated steel tongs have positive-grip corrugated tips for safely handling dishes in muffle furnaces
  • Use with crucibles and dishes 1 to 1.5 in. (3.8 cm) in diameter or wider

Specifications

Product Type Crucible Tongs
Material Nickel-plated Steel
Length (English) 20 in.
Length (Metric) 508 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.