Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CRV Vinyl Cleanroom Tape - 1/4 in. wide
SDP

Catalog No. 19161230 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Transparent
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-161-230 Transparent
19-161-231 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-161-230 Supplier Micronova™ Supplier No. CRV14TR

Item Discontinued This product is either new or inactive, and cannot be ordered online.

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Adhesive Type Rubber, Synthetic
Color Transparent
Finish Matte
Format Tape
Material Vinyl
Product Type Cleanroom Vinyl tape
Sterility Non-sterile
For Use With (Application) For sealing curved and irregular surfaces, aisle marking, labeling, clean packaging, color coding
Dimensions (L x W) 36 yd. x 0.25 in. (32.91 m x 0.63 cm)
Length (English) 36 yd.
Length (Metric) 32.91 m
Width (English) 0.25 in.
Width (Metric) 0.63 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.