Learn More
Specifications
Specifications
| Certifications/Compliance | PPP-T-66E, CID A-A 1689A |
| Adhesive Type | Rubber, Synthetic |
| Color | Yellow |
| Finish | Matte |
| Format | Tape |
| Material | Vinyl |
| Product Type | Cleanroom Vinyl tape |
| Sterility | Non-sterile |
| For Use With (Application) | For sealing curved and irregular surfaces, aisle marking, labeling, clean packaging, color coding |
| Dimensions (L x W) | 36 yd. x 0.25 in. (32.91 m x 0.63 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
