Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Welch™ CRVpro6 Direct Drive Rotary Vane Vacuum Pump
Offers increased reliability and longer service interval than direct drive rotary vane vacuum pumps
$5160.00
Specifications
Motor Type | IP44 |
---|---|
Motor Speed | 1450 rpm at 50 Hz; 1740 rpm at 60 Hz |
Certifications/Compliance | cUL and CE |
Dimensions (L x W x H) | 46.3 x 15.7 x 23.0 cm (18.2 x 6.1 x 9.1 in.) |
Model | CRVpro6 |
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity & Availability | ||||
01-184-153
|
Welch™
306101 |
US (NEMA - 5) | 115 V |
Each for $5,160.00
|
|
||||
01-184-154
|
Welch™
306201 |
EU/UK/CEE 7/4 | 230 V |
Each for $5,160.00
|
|
||||
Description
- Runs 10°C cooler than comparable pumps
- Slows corrosion
- Has 40% larger oil capacity than comparable pumps
- Dilutes aggressive chemicals
- Has chemical resistant coating in oil case and pump module
- Protects non-moving parts
Ultimate pressure
- Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
- Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
- With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)
Specifications
IP44 | |
cUL and CE | |
CRVpro6 | |
48.5 lb. | |
Vacuum Pump | |
100 L/min. at 50 Hz, 118 L/min. at 60 Hz |
1450 rpm at 50 Hz; 1740 rpm at 60 Hz | |
46.3 x 15.7 x 23.0 cm (18.2 x 6.1 x 9.1 in.) | |
50 dB | |
22 kg | |
60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title