Learn More
Welch™ CRVpro Direct Drive Rotary Vane Vacuum Pump
Description
- Runs 10°C cooler than comparable pumps
- Slows corrosion
- Has 40% larger oil capacity than comparable pumps
- Dilutes aggressive chemicals
- Has chemical resistant coating in oil case and pump module
- Protects non-moving parts
Ultimate pressure
- Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
- Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
- With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)
Specifications
Specifications
| Max. Vacuum | 2 x 10-3 torr |
| Model | CRVpro 30 |
| Pump Type | Rotary Vane Vacuum Pump |
| Air Displacement | 521 L/min (at 60 Hz) |
| Enclosure Rating | IP54 |
| Applications | Freeze Drying, Vacuum Ovens, Schlenk Lines, Backing Turbo Molecular Pumps, Degassing, Vessel/Chamber Evacuation |
| Voltage | 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.