Learn More
Description
- Maximum Thermal Protection
- Water Proof
- Lightweight and Comfortable
- Splash Protection
- Breathable
Specifications
Specifications
| Material | Nylon |
| Color | Pink |
| Construction | Multi-layered |
| Material (Liner) | Stay-dry |
| Includes | Quick-release buckles at neck and waist |
| For Use With (Application) | Provide a high level of thermal protection to the torso and upper legs in harsh cryogenic atmospheres |
| Dimensions (L x W) | 48 x 24 in. (122 x 60.9 cm) |
| Length (English) | 48 in. |
| Length (Metric) | 122 cm |
| Width (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
