Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cryo Rack
SDPSCI_ED

Catalog No. S01155 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Holds:
100 x 2 mL Tubes
81 x 2 mL Tubes
81 x 5 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S01155 100 x 2 mL Tubes
S01153 81 x 2 mL Tubes
S01154 81 x 5 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01155 Supplier United Scientific™ Supplier No. 66303
Add to Cart
Add to Cart
This item is not returnable. View return policy

Storage boxes that can be used with multiple tube sizes.

  • Manufactured of strong polycarbonate, these boxes are ideal for compact storage of 2.0 or 5.0 mL cryogenic vials
  • Boxes can be used at temperatures from -196°C to 121°C and are autoclavable
  • Transparent lids have a numbered grid for sample identification
  • Frosted surface area is suitable for writing with markers
  • Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawer style freezer racks
  • 66301 includes two red boxes, one blue box, and one yellow box
  • 66302 includes two red boxes and two blue boxes
  • 66303 includes an assortment of red, yellow, and blue colored boxes

Specifications

Color Assorted
Dimensions (L x W x H) 148 x 147 x 54 mm
Holds 100 x 2 mL Tubes
Autoclavable Autoclavable
Material Polycarbonate
Product Type Cryogenic Storage Rack
Withstand Temperature (Metric) -196°C

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.