Learn More
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap
Shop All Greiner Bio-One Products

Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Polyethylener case
- With or without star foot base
- Dia. x Height: 12
Specifications
Specifications
| Color | Natural |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic |
| Closure Color | Red |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Material | Polypropylene |
| Thread Style | External |
| Includes | ID writing area and 150 white cap inserts |
| No. per Case | 500 |
| No. per Pack | 100 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.