Learn More
Greiner Bio-One Cryo.s Round Bottom 4 mL Polypropylene Tube with External Thread Cap
Shop All Greiner Bio-One Products

Description
- With or without ID writing area
- With Star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.4 x 83mm
Service Plan
No
Specifications
Specifications
| Closure Color | Natural |
| Capacity (Metric) | 4 mL |
| Bottom Shape | Round (Starfoot) |
| Material | Polypropylene |
| Thread Style | External |
| Includes | ID Writing Area, 150 Inserts |
| Length (Metric) | 83 mm |
| Packaging | Polyethylene case |
| Sterility | Sterile |
| Closure Type | Threaded Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.