Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Cryo Temp Ultra Low Freezer Data Logger

Catalog No. 04500026
Change view
Click to view available options
Software Type:
XP SP3, Vista, Windows 7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Software Type
04-500-026 XP SP3, Vista, Windows 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-500-026 Supplier Thermco™ Supplier No. ACCCRYO86
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermco™ Ultra Low Freezer Data Logger records temperatures as low as -86°C. Stand alone device does not require any additional probes.

  • Ultra Low Operating Temperature (-86°C)
  • May Be Placed In Direct Contact With Dry Ice
  • No External Probes Or Wiring
  • Programmable Alarm & Warn Ranges w/Alarm Delay
  • Led Status Indicators For Instant Alarm Notification
  • High Accuracy
  • Magnetic Start
  • Optional Password Protection
  • Splash Resistant (Ip64)
  • CE Compliant

Specifications

Type Datalogger
Data Memory 32,000 Readings
Software Type XP SP3, Vista, Windows 7
Battery Type 3.6 V Lithium (LTC-7PN), factory replaceable only
Battery Life 2 years typical at 25°C, 1 min. reading intervals 1 year typical at –80°C, 1 min. reading intervals
Certifications/Compliance No
Interface USB docking station to PC (IFC300) 38,400 baud
IP Rating IP65
Sensor Types NTC Thermistor
Accuracy (Temperature) ±1.0°C
Temperature Resolution 0.1°C
Temperature Range (Metric) -86°C to +35°C recommended; may be used up to 55°C
Dimensions (L x W x H) 83 x 54 x 11 mm
Weight (English) 1.4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.