Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoBoxes™
GSA_VA

Catalog No. 1417561
Change view
Click to view available options
Color:
Assorted
Blue
Brown
Gray
Green
Red
White
Yellow
Holds:
100 (1 to 1.5 mL Vials)
100 (1 to 1.8 mL Vials)
100 (3.6 mL Vials)
25 (1 to 1.8 mL Vials)
25 (1.2 and 2 mL Vials)
64 (1.5 mL Microcentrifuge Tubes)
81 (1 to 1.8 mL Vials)
81 (1 to 2 mL Vials)
81 (1.2 and 2 mL Vials)
81 (3.6 mL Vials)
81 (5 mL Vials)
Material:
Cardboard
Polycarbonate
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Material
14-175-61 Yellow 81 (1 to 2 mL Vials) Polycarbonate
12-565-227 White 64 (1.5 mL Microcentrifuge Tubes) Polycarbonate
12-567-03 White 100 (1 to 1.8 mL Vials) Cardboard
12-567-04 White 100 (3.6 mL Vials) Cardboard
12-565-234 White 100 (3.6 mL Vials) Polycarbonate
12-567-01 White 81 (1 to 1.8 mL Vials) Cardboard
12-567-02 White 81 (3.6 mL Vials) Cardboard
12-565-174 Gray 100 (1 to 1.8 mL Vials) Polycarbonate
12-565-182 Brown 81 (1 to 1.8 mL Vials) Cardboard
12-565-183 White 25 (1 to 1.8 mL Vials) Cardboard
15-350-107 White 25 (1.2 and 2 mL Vials) Polycarbonate
15-350-107B White 81 (1.2 and 2 mL Vials) Polycarbonate
03-337-7AA Blue 100 (1 to 1.5 mL Vials) Polycarbonate
03-337-7J White 81 (5 mL Vials) Polycarbonate
14-175-60 Red 81 (1 to 2 mL Vials) Polycarbonate
14-175-62 Green 81 (1 to 2 mL Vials) Polycarbonate
14-175-63 Blue 81 (1 to 2 mL Vials) Polycarbonate
14-175-64 Gray 81 (1 to 2 mL Vials) Polycarbonate
14-175-65 Assorted 81 (1 to 2 mL Vials) Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 14-175-61 Supplier Thermo Scientific™ Supplier No. 8670130241
Only null left
Add to Cart
Add to Cart

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Polycarbonate, 133 x 133 x 52mm
Color Yellow
Material Polycarbonate
Shape Square
Type Cryo Box
Holds 81 (1 to 2 mL Vials)
Includes Colored Insert
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Product Line Nalgene
Quantity 4/Pk., 24/Cs.
Tube Array 9 x 9
Dimensions (L x W x H) 5.25 x 5.25 x 2 in.
Length (English) 5.25 in.
Length (Metric) 133 mm
Width (English) 5.25 in.
Width (Metric) 133 mm
Height (English) 2 in.
Height (Metric) 52 mm
Weight (Metric) 0.62 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.