Learn More
Globe Scientific Cryoclear™ External Thread Cryogenic Vials
Description
- Screw caps are molded with a thermo plastic elastomer (TPE) layer to provide 100% leak-proof seal
- Star shaped top cavity is engineered for use with automated capping/decapping equipment
- Slim profile cap ensures better fit in racks and boxes
- Unique barcode printed on each vial for automated data collection
- White writing surface for specimen identification
- Printed graduations for accurate measurements
- Vials and caps are autoclavable
- Produced from medical grade raw materials that will not discolor after re-sterilizing
- Chemical resistant polypropylene vial
- Tamper evident packaging
- Self -standing vials interlock in Globe workstation
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 12.5 mm |
| Material | Medical Grade Polypropylene |
| Sterility | Sterile |
| Graduated | Yes |
| No. per Case | 500 |
| Thread Style | External |
| Volume (Metric) Working | 3 mL |
| Base Style | Round |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.