Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

R&D Systems™ CryoDefend-Stem Cells (5 x 10 mL)
SDP

Catalog No. CCM018 Shop All Novus Products
Change view
Click to view available options
Quantity:
5 x 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
CCM018 5 x 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. CCM018 Supplier R&D Systems™ Supplier No. CCM018

Customers require a valid business account associated to their profile to access pricing and ordering options.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Media for defined, protein-free cryopreservation of stem cells

Cryopreservation is essential for the banking of valuable stem cell cultures. The viability of the recovered cells depends on cell density, the type of cryoprotectant used, the method of cooling, and the amount of the cryoprotectant that remains in the culture after the cells have been thawed.

  • Reduce experimental variability by using fully defined media
  • Supports post-thaw cell viability better than conventional freezing media
  • Optimized for cryopreservation of stem cells
  • Suitable for all stem cell types

Specifications

Product Type CryoDefend-Stem Cells
Product Line R&D Systems
Quantity 5 x 10 mL
Content And Storage Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.