Learn More
Thermo Scientific™ Cryofuge 8 and 16 Large Capacity Blood Banking Centrifuge with innovative GreenCool Technology

Description
Thermo Scientific Cryofuge 8 and 16 Centrifuges are high-capacity centrifuges specifically designed for blood banking and blood processing applications. These innovative floor-standing instruments incorporate GreenCool Technology, utilizing a natural CO2 refrigerant cooling system that complies with upcoming EU and US EPA F-gas regulations. This refrigerant boasts a Global Warming Potential (GWP) of 1, while ensuring ozone-friendly operation, significantly reducing the environmental impact of centrifuge operation. Additionally, GreenCool technology offers reduced energy consumption, reducing the operational costs, rapid cool-down times, and excellent temperature stability.
Available in two models, these centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of four Thermo Scientific HAEMAFlex rotors:
- Cryofuge 8: Capacity of up to 6 x 550 mL and 8 x 550 mL blood bags. Maximum speed/ RCF: 5,000 rpm/ 7,295 x g
- Cryofuge 16: Capacity of up to 12 x 550 mL and 16 x 550 mL blood bags. Maximum speed/ RCF: 4,700 rpm/ 7,187 x g
Both models are made in Germany, a certified zero-waste facility using 100% renewable energy.
The Cryofuge series provides outstanding capacity for large-volume processing while maintaining user-friendly operation and global compliance standards. Enhanced ergonomics, reduced noise levels, and lighter weight contribute to an improved laboratory environment. The centrifuges are compatible with various rotors, buckets, liners, adapters, consumables, and software, offering a comprehensive solution for efficient and sustainable blood processing in modern facilities.
Themo Scientific features:
- GreenCool Technology: Natural refrigerant cooling system providing up to 14% energy savings compared to the previous model, decreasing operational costs, with lower weight and noise level.
- Auto-Door Function: Open and close the centrifuge door automatically using simple push-button operation.
- Auto-Lid Function: Instant rotor opening and closing with lid storage for enhanced user convenience.
- Accumulated Centrifugal Effect (ACE) Function: Automatically adjusts run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelets.
- Centri-Touch Interface: Bright, highly visible, and glove-friendly display provides intuitive control and data visualization, simplifying run set-up with the Thermo Scientific Centri-Cross function to convert your existing protocols.
- Eco-Spin Technology: Energy savings of up to 64% using windshielded rotors.
- Data Management: Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
- Connectivity: Centri-Vue Application for instant remote monitoring and control.
Global standards:
- UL listed
- CE marked for Medical Device Regulation (EU) 2017/745
- US FDA listed
- RoHS compliant
- WEEE compliant
- IEC 61010-1
- IEC 61010-2-020
- IEC 61010-2-101
- IEC 61326-1 Class B
- IEC 61326-2-6
- IEC 62304
- IEC 62366
- EN ISO 14971
- EN ISO 13485
Legal disclaimer: The products mentioned on this page are medical devices used for clinical purposes. It is the customer’s responsibility to ensure that the performance of the products are suitable for the customers’ specific uses or applications.
Specifications
Specifications
| Capacity | 12 x 550 mL and 16 x 550 mL Blood Bags |
| Max. Speed | 4,700 rpm |
| Max. RCF | 7,187 x g |
| Refrigerated | CFC free |
| Product Line | Cryofuge |
| Voltage | 200/240 V |
| Product Type | Cryofuge 16 Large |
Frequently Asked Questions (FAQs)
GreenCool Technology for superspeed and large-capacity centrifuges is a natural refrigerant (CO2) cooling system. Centrifuges with this technology significantly reduce the environmental impact with a Global Warming Potential (GWP) of 1 and comply with upcoming EU and US EPA F-gas regulations. It reduces energy consumption by up to 13% for superspeed centrifuges, up to 14% for blood banking units and up to 15% for bioprocessing centrifuges when compared to previous models. Additional benefits are less weight and less noise of these centrifuges than prior units.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.