Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Cryogenic Apron
SDP

Catalog No. 17355082 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Dimensions (L x W):
24 x 36 in.
24 x 42 in.
24 x 48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-355-082 24 x 42 in.
17-355-081 24 x 36 in.
17-355-083 24 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-355-082 Supplier National Safety Apparel™ Supplier No. A02CRC24X42
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cryogenic apron provides waterproof, thermal protection against liquid nitrogen splashes and other extremely cold temperature tasks.

  • Constructed of Teflon™ Laminated Nylon
  • 3M™ Scotchlite™ Thinsulate™ liner
  • Water resistant
  • Adjustable strap and buckle closure at waist and neck
  • Made in the USA

Specifications

Type Apron
Size Universal
Material Nylon
Color Blue
Closure Type Buckles (Rear)
Sterility Sterile
Finish Laminated
Latex Free Yes
Neck Style Adjustable
For Use With (Application) Cryogenic Liquids, Gases
Certifications/Compliance EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3
Dimensions (L x W) 24 x 42 in.
Length (English) 42 in.
Width (English) 24 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.