Learn More
Thermo Scientific™ Cryogenic Box Dividers
Description
Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
Cardboard boxes
- Vertical (2mL with 100 cell divider)
- Square (2, 4 or 5mL with 100 cell divider)
- Arrowhead (2, 4 or 5mL with 81 cell divider)
Polycarbonate boxes
- Vertical (2mL with 100 or 81 cell division)
- Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)
Stainless-steel boxes†
- Square (2 or 4mL)
- Arrowhead (2mL)
Specifications
Specifications
| Type | Fiberboard Box |
| Capacity (Metric) | 5 mL |
| For Use With (Equipment) | CryoPlus 1,2,3,4 |
| Includes | 40-cell Divider |
| Length (English) Exterior | 2 in. |
| Vial Capacity | 40 |
| Holds | Vials |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.