Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cryogenic Box Dividers

Catalog No. 13262813
Change view
Click to view available options
For Use With (Equipment):
Arrowhead Box
CryoPlus 1,2,3,4
Square Cryo Box
Type:
Cardboard Divider
Fiberboard Box
Liquid Phase Vertical Rack
Stainless Steel Box
Holds:
2 mL Vials
2 mL Vials with 100-cell Divider
2 mL Vials, 12 Cardboard Boxes (25-cell Divider)
4 mL Vials
4 mL Vials with 100-cell Divider
Vials
Vial Capacity:
25
40
81
100
300
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Holds Vial Capacity
13-262-813 CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials 81
13-262-782 Square Cryo Box Cardboard Divider Vials 25
TF4000013 Square Cryo Box Cardboard Divider Vials 100
TF4000014 CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials with 100-cell Divider 100
11-679-099 CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials with 100-cell Divider 100
TF4000181 Arrowhead Box Cardboard Divider Vials 81
11-679-109 CryoPlus 1,2,3,4 Fiberboard Box Vials 40
11-679-110 CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials 81
11-679-118 CryoPlus 1,2,3,4 Stainless Steel Box 2 mL Vials with 100-cell Divider 100
13-262-815 CryoPlus 1,2,3,4 Liquid Phase Vertical Rack 2 mL Vials, 12 Cardboard Boxes (25-cell Divider) 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 13-262-813 Supplier Thermo Scientific™ Supplier No. 4000195
Add to Cart
Add to Cart

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
†Stainless steel boxes do not include cell dividers
TRUSTED_SUSTAINABILITY

Specifications

Type Fiberboard Box
Capacity (Metric) 4 mL
For Use With (Equipment) CryoPlus 1,2,3,4
Includes 81-cell Divider
Vial Capacity 81
Holds 4 mL Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.