Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cryogenic Storage Labels

Catalog No. 03411644 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
White
Yellow, Red, Purple, Blue, Green
For Use With (Equipment):
0.5 to 1.5 mL tubes
1.5 to 2 mL tubes
Racks, boxes
Shape:
Rectangle
Round
Quantity:
1000/Pk.
20 sheets, 1700 labels
20 sheets, 3840 labels
20 sheets, 600 labels
25 sheets, 2125 labels
5000/Pk.
5000/Roll, 1 Roll/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment) Shape Quantity
03-411-644 White 0.5 to 1.5 mL tubes Round 20 sheets, 3840 labels
03-411-640 White 1.5 to 2 mL tubes Round 20 sheets, 3840 labels
03-411-641 White 1.5 to 2 mL tubes Rectangle 20 sheets, 1700 labels
03-411-642 Yellow, Red, Purple, Blue, Green 1.5 to 2 mL tubes Rectangle 25 sheets, 2125 labels
03-411-643 White Racks, boxes Rectangle 20 sheets, 600 labels
03-411-645 White 1.5 to 2 mL tubes Round 1000/Pk.
03-411-646 Yellow, Red, Purple, Blue, Green 1.5 to 2 mL tubes Round 5000/Pk.
03-411-647 White 1.5 to 2 mL tubes Rectangle 1000/Pk.
03-411-648 White 0.5 to 1.5 mL tubes Round 1000/Pk.
03-411-649 Yellow, Red, Purple, Blue, Green 0.5 to 1.5 mL tubes Round 5000/Roll, 1 Roll/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-411-644 Supplier Bel-Art™ Supplier No. F134919501
Add to Cart
Add to Cart

Withstand extreme cold, including liquid nitrogen.

  • Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
  • Organize and label samples for short or long-term cold storage
  • Available in sheets or rolls
  • For -196°C environments
  • Dot and rectangle shaped labels sized for 0.5 to 2 mL cryogenic tubes
  • 67 x 25 mm rectangle for large tube, cryo box and rack labeling
  • Overall 7 mil thick coated label
  • Use with non-water soluble printer inks and markers/pens or with wet surface pen
  • For easy removal of labels, use Label-Off™ Label Remover
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Coating Laminate
Color White
Display Blank
Finish Semi-gloss
Format Sheet
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
Display Text None
For Use With (Application) For -196°C environments
For Use With (Equipment) 0.5 to 1.5 mL tubes
Quantity 20 sheets, 3840 labels
Shape Round
Size (Metric) 9.5 mm Dia.
Dimensions (L x W) 9.5 x 9.5 mm
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 9.5 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.5 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.