Learn More
Thermco Products Cryogenic Vaccine Data Logger with Display
Description
- Measures temperatures from -100°C to +100°C (-148°F to +212°F) using the included probe.
- Automatically uploads data to the EasyLog Cloud via WiFi for seamless monitoring.
- EasyLog Cloud automates data logging and alerts, supporting systems ranging from small-scale deployments to global networks with thousands of devices.
- Manage multiple loggers worldwide through a web browser or the EasyLog Cloud App.
- Provides unlimited secure cloud storage, advanced multi-user alarm notifications, and robust data analysis tools.
- If WiFi connectivity is lost, data is stored internally and automatically synchronized to the Cloud upon reconnection.
- Offers an industry-leading 2 Years battery life.
- Complies with BS EN 12830:2018 requirements for temperature-sensitive goods.
- Key features include alarm notifications via email and SMS, quick wireless app-based setup, internal data storage with auto-upload after WiFi reconnection, and long battery life.
Specifications
Specifications
| Type | Cryo-Temp Datalogger |
| Display Type | LCD |
| Alarm Types | Mobile Device, E-mail, SMS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.