Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Cryokit 550 Waterproof Cryogenic Gloves - 22 in.

Catalog No. 19115001B Shop All MAPA Professional Products
Change view
Click to view available options
Size:
8
9
10
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-115-001B 9
19-115-001A 8
19-115-001C 10
19-115-001D 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-115-001B Supplier MAPA™ Supplier No. CRYKIT550559
Add to Cart
Add to Cart
This item is not returnable. View return policy

Multiple layers of polyester fleece insulation provide protection in cryogenic environments down to -190°C. An Inner Polyolefin Porelle™ membrane keeps hands dry, while still allowing air to flow.

  • Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
  • Multiple layers of polyester fleece insulation provide protection in cryogenic environments
  • Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
  • Special elastic laminated blue fabric increases dexterity
  • Hands are protected from cold contact and burns caused from liquid gas leakage
  • Suitable for applications that involve handling liquid nitrogen and other cryogenic gases

Specifications

Color Blue
Hand Specific
Product Type Waterproof Cryogenic Gloves
Size 9
For Use With (Application) Laboratory Testing, Sample Transportation, and Cryogenic Storage
Liner Material Polyester Fleece
Series CRYKIT550
Temperature (Metric) Min. -190°C
Length (English) 22 in.
Length (Metric) 55.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.