Learn More
Description
- Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
- Multiple layers of polyester fleece insulation provide protection in cryogenic environments
- Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
- Special elastic laminated blue fabric increases dexterity
- Hands are protected from cold contact and burns caused from liquid gas leakage
- Suitable for applications that involve handling liquid nitrogen and other cryogenic gases
Specifications
Specifications
| Color | Blue |
| Hand | Specific |
| Product Type | Waterproof Cryogenic Gloves |
| Size | 10 |
| For Use With (Application) | Laboratory Testing, Sample Transportation, and Cryogenic Storage |
| Liner Material | Polyester Fleece |
| Series | CRYKIT550 |
| Temperature (Metric) Min. | -190°C |
| Length (English) | 22 in. |
| Length (Metric) | 55.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.