Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers

Catalog No. 13262808
Change view
Click to view available options
For Use With (Equipment):
CryoPlus 1
CryoPlus 1, 2, 3, 4
CryoPlus 2
CryoPlus 3
CryoPlus 4
Holds:
Bags (25 mL)
Fenwal 4R5461 Bags (250 mL)
Fenwal 4R5462 Bags (500 mL)
Fenwal 4R9951 Bags (50 mL)
Gambro DF-200 Bags (500 mL)
Gambro DF-700 Bags (700 mL)
Vials (2 mL)
Type:
Canister
Canister Cane Storage, Vapor Phase
Frames, Liquid Phase
Frames, Vapor Phase
Platform Divider
Sliding Canister
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Holds Type
13-262-808 CryoPlus 2 Fenwal 4R5461 Bags (250 mL) Platform Divider
13-262-801 CryoPlus 3 Gambro DF-200 Bags (500 mL) Platform Divider
13-262-802 CryoPlus 3 Gambro DF-700 Bags (700 mL) Platform Divider
13-262-803 CryoPlus 3 Fenwal 4R5461 Bags (250 mL) Platform Divider
13-262-804 CryoPlus 3 Fenwal 4R5462 Bags (500 mL) Platform Divider
13-262-805 CryoPlus 4 Gambro DF-200 Bags (500 mL) Platform Divider
11-679-100 CryoPlus 4 Fenwal 4R5462 Bags (500 mL) Platform Divider
13-262-809 CryoPlus 2 Fenwal 4R5462 Bags (500 mL) Platform Divider
13-262-823 CryoPlus 1, 2, 3, 4 Gambro DF-200 Bags (500 mL) Canister
TF4000335 CryoPlus 1, 2, 3, 4 Fenwal 4R5461 Bags (250 mL) Canister
TF4000336 CryoPlus 1, 2, 3, 4 Fenwal 4R5462 Bags (500 mL) Canister
TF4000356 CryoPlus 1, 2, 3, 4 Gambro DF-200 Bags (500 mL) Canister
13-262-846 CryoPlus 1, 2, 3, 4 Gambro DF-200 Bags (500 mL) Frames, Liquid Phase
13-262-825 CryoPlus 1, 2, 3, 4 Fenwal 4R5462 Bags (500 mL) Frames, Liquid Phase
TF4000371 CryoPlus 1, 2, 3, 4 Fenwal 4R5461 Bags (250 mL) Frames, Liquid Phase
11-679-120 CryoPlus 1, 2, 3, 4 Fenwal 4R5462 Bags (500 mL) Frames, Liquid Phase
11-679-121 CryoPlus 1, 2, 3, 4 Vials (2 mL) Canister Cane Storage, Vapor Phase
13-262-829 CryoPlus 1, 2, 3, 4 Fenwal 4R9951 Bags (50 mL) Canister
13-262-830 CryoPlus 1 Fenwal 4R9951 Bags (50 mL) Platform Divider
13-262-831 CryoPlus 2 Fenwal 4R9951 Bags (50 mL) Platform Divider
13-262-832 CryoPlus 3 Fenwal 4R9951 Bags (50 mL) Platform Divider
13-262-833 CryoPlus 1, 2, 3, 4 Fenwal 4R9951 Bags (50 mL) Frames, Vapor Phase
13-262-835 CryoPlus 1, 2, 3, 4 Fenwal 4R9951 Bags (50 mL) Frames, Liquid Phase
19-508-31 CryoPlus 1, 2, 3, 4 Bags (25 mL) Sliding Canister
11-679-119 CryoPlus 1, 2, 3, 4 Gambro DF-700 Bags (700 mL) Canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 13-262-808 Supplier Thermo Scientific™ Supplier No. 4000075
Add to Cart
Add to Cart

Maximize capacity and protect sample integrity with Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers, for use with CryoPlus™ LN2 cryopreservation storage systems.

Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.

Frames (liquid)

  • 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
  • 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
  • 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
  • 500mL bag capacity, Gambro DF-200, holds 4 canisters
  • 700mL bag capacity, Gambro DF-700, holds 4 canisters

Canisters

  • 50mL bag capacity, Fenwal 4R9951, swing arm canister
  • 250mL bag capacity, Fenwal 4R5461, sliding canister
  • 500mL bag capacity, Fenwal 4R5462, sliding canister
  • 500mL bag capacity, Gambro DF-200, sliding canister
  • 500mL bag capacity, Gambro DF-200, swing arm canister
  • 700mL bag capacity, Gambro DF-700, sliding arm canister
  • 700mL bag capacity, Gambro DF-700, swing arm canister

Platform Dividers

  • 50mL Fenwal 4R9951 for frames and canisters
  • 250mL Fenwal 4R5461 for frames and canisters
  • 500mL Fenwal 4R5462 for frames and canisters
  • 500mL Gambro DF-200 for frames and canisters
  • 700mL Gambro DF-700 for frames and canisters
TRUSTED_SUSTAINABILITY

Specifications

Type Platform Divider
Capacity (Metric) 700 mL
Door Style Sliding
For Use With (Equipment) CryoPlus 2
Holds Fenwal 4R5461 Bags (250 mL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.