Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoPlus™ Series Racks and Holders

Catalog No. 11679097
Change view
Click to view available options
Type:
Arrowhead Rack, Liquid Phase
Arrowhead Rack, Vapor Phase
Square Rack, Liquid Phase
Square Rack, Vapor Phase
Vertical Rack, Liquid Phase
Vertical Rack, Vapor Phase
Includes:
10 Cardboard Boxes (81 Cell Divider)
11 Cardboard Boxes (100 Cell Divider)
11 Cardboard Boxes (81 Cell Divider)
11 Stainless Steel Boxes (100 Cell Divider)
12 Cardboard Boxes (100 Cell Divider)
13 Cardboard Boxes (100 Cell Divider)
13 Cardboard Boxes (81 Cell Divider)
13 Stainless Steel Boxes (100 Cell Divider)
4 Boxes
5 Cardboard Boxes (100 Cell Divider)
6 Cardboard Boxes (100 Cell Divider)
7 Cardboard Boxes (100 Cell Divider)
8 Cardboard Boxes (100 Cell Divider)
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
11-679-097 Square Rack, Liquid Phase 13 Stainless Steel Boxes (100 Cell Divider)
TF4000001 Square Rack, Vapor Phase 11 Cardboard Boxes (100 Cell Divider)
11-679-095 Square Rack, Vapor Phase 11 Stainless Steel Boxes (100 Cell Divider)
13-262-797 Square Rack, Vapor Phase 7 Cardboard Boxes (100 Cell Divider)
11-679-096 Square Rack, Vapor Phase 6 Cardboard Boxes (100 Cell Divider)
TF4000006 Square Rack, Liquid Phase 13 Cardboard Boxes (100 Cell Divider)
TF4000008 Square Rack, Liquid Phase 8 Cardboard Boxes (100 Cell Divider)
11-679-098 Square Rack, Liquid Phase 7 Cardboard Boxes (100 Cell Divider)
TF4000042 Square Rack, Liquid Phase 12 Cardboard Boxes (100 Cell Divider)
TF4000044 Arrowhead Rack, Liquid Phase 13 Cardboard Boxes (81 Cell Divider)
TF4000108 Arrowhead Rack, Liquid Phase 10 Cardboard Boxes (81 Cell Divider)
13-262-812 Arrowhead Rack, Vapor Phase 11 Cardboard Boxes (81 Cell Divider)
TF4000011 Vertical Rack, Vapor Phase 4 Boxes
TF4000012 Vertical Rack, Liquid Phase 5 Cardboard Boxes (100 Cell Divider)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 11-679-097 Supplier Thermo Scientific™ Supplier No. 4000007
Add to Cart
Add to Cart

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Vertical Racks, Liquid Phase

  • 2mL, 5 cardboard boxes (100 cell divider)
  • 2mL, 12 carboard boxes (25 cell divider)

Vertical Racks, Vapor Phase

  • 2mL, 4 cardboard boxes (100 cell divider)

Square Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (100 cell divider)
  • 2mL, 13 cardboard boxes (100 cell divider)
  • 2mL, 13 stainless steel boxes (100 cell divider)
  • 4mL, 8 cardboard boxes (100 cell divider)
  • 4mL, 8 stainless steel boxes (100 cell divider)
  • 5mL, 7 cardboard boxes (100 cell divider)

Square Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (100 cell divider)
  • 2mL, 11 stainless steel boxes (100 cell divider)
  • 4mL, 7 cardboard boxes (100 cell divider)
  • 4mL, 7 stainless steel boxes (100 cell divider)
  • 5mL, 6 cardboard boxes (100 cell divider)

Canister Cane Storage, Vapor Phase

  • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

Arrowhead Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (81 cell divider)
  • 2mL, 13 cardboard boxes (81 cell divider)
  • 2mL, 12 stainless steel boxes (81 cell divider)
  • 4mL, 8 cardboard boxes (81 cell divider)
  • 4mL, 8 stainless steel boxes (81 cell divider)
  • 5mL, 7 cardboard boxes (81 cell divider)

Arrowhead Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (81 cell divider)
  • 2mL, 11 stainless steel boxes (81 cell divider)
  • 2mL, 10 cardboard boxes (81 cell divider)
TRUSTED_SUSTAINABILITY

Specifications

Type Square Rack, Liquid Phase
Capacity (English) 7.06 cu. ft.
Capacity (Metric) 2 mL
For Use With (Equipment) CryoPlus 1, 2, 3, 4
Includes 13 Stainless Steel Boxes (100 Cell Divider)
Holds 13 Boxes/Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.