Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoPlus™ Storage Systems
GSA_VA

Catalog No. TF7404
Change view
Click to view available options
Capacity (Metric):
90 L
200 L
340 L
552 L
Voltage:
100/120 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
TF7404 340 L 100/120 V
TF7400 90 L 100/120 V
TF7402 200 L 100/120 V
TF7406 552 L 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TF7404 Supplier Thermo Scientific™ Supplier No. 7404
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Increase valuable laboratory storage space with these cryogenic storage systems.

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.

Key Features

  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2-mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5 in. 45° flare, 4 ft. (1.2 m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5 in. 45° flare, 6 ft. (1.8 m) flexible hose.

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Auto-Fill LN2 Cryo
Capacity (English) 12.007 cu. ft.
Capacity (Metric) 340 L
No. of Doors 1
Insulation Polyurethane
Interior Stainless Steel
Certifications/Compliance UL listed to U.S. and Canadian requirements
Dimensions (L x W x H) Exterior 41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm)
Depth (English) Interior 27.5 in.
Depth (Metric) Interior 69.9 cm
Height (English) Exterior 41 in.
Height (Metric) Exterior 104.1 cm
Length (English) Exterior 41.5 in.
Length (Metric) Exterior 105.4 cm
Width (English) Exterior 34.5 in.
Width (Metric) Exterior 87.6 cm
Diameter (English) 31 in.
Diameter (Metric) 78.7 cm
Monitoring Options Remote Alarm Contacts
Voltage 100/120 V
Electrical Requirements 100 - 120 V 50/60 Hz
Frequency 50/60 Hz
Vial Capacity 22,100 to 24,000
Shipping Weight (English) 550 lb.
Shipping Weight (Metric) 249 kg
Weight (English) 416 lb.
Weight (Metric) 188.7 kg
Holds Vials (38,500 x 2 mL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.