Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames

Catalog No. 13262807
Change view
Click to view available options
For Use With (Equipment):
CryoPlus 1 and 2, Rack 4000003, 4000004, 4000011
CryoPlus 1 and 2, Rack 4000001, 4000002, 4000379
CryoPlus 1, Rack 4000005
CryoPlus 2, Rack 4000005
CryoPlus 3, Rack 4000001, 4000002
CryoPlus 3, Rack 4000005
CryoPlus 3, Rack 400003, 4000004
CryoPlus 4, Rack 4000001, 4000002, 40000379
CryoPlus 4, Rack 4000003, 4000004, 4000011
CryoPlus 4, Rack 4000005
Height (English) Exterior:
3.5 in.
4 in.
5 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Height (English) Exterior
13-262-807 CryoPlus 4, Rack 4000005 4 in.
11-679-101 CryoPlus 1, Rack 4000005 4 in.
TF4000060 CryoPlus 1 and 2, Rack 4000001, 4000002, 4000379 3.5 in.
11-679-102 CryoPlus 1 and 2, Rack 4000003, 4000004, 4000011 5 in.
11-679-103 CryoPlus 2, Rack 4000005 4 in.
TF4000063 CryoPlus 3, Rack 4000001, 4000002 3.5 in.
TF4000064 CryoPlus 3, Rack 400003, 4000004 5 in.
11-679-104 CryoPlus 3, Rack 4000005 4 in.
TF4000066 CryoPlus 4, Rack 4000001, 4000002, 40000379 3.5 in.
13-262-806 CryoPlus 4, Rack 4000003, 4000004, 4000011 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 13-262-807 Supplier Thermo Scientific™ Supplier No. 4000068
Add to Cart
Add to Cart

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Vertical

  • 5.0 inch riser for rack model no. 4000011

Square

  • 3.5 inch riser for rack model no. 4000001
  • 3.5 inch riser for rack model no. 4000002
  • 4.0 inch riser for rack model no. 4000005
  • 5.0 inch riser for rack model no 4000003
  • 5.0 inch riser for rack model no. 4000004

SUC-1 (Canister Cane Storage)

  • 3.5 inch riser for rack model no. 4000379

Arrowhead

  • 4.0 inch riser for rack model no. 4000097
  • 4.0 inch riser for rack model no. 4000100
  • 4.0 inch riser for rack model no. 4000101
  • 4.0 inch riser for rack model no. 4000108
  • 4.0 inch riser for rack model no. 4000109
  • 4.0 inch riser for rack model no. 4000110
  • 4.0 inch riser for rack model no. 4000111

Frames

  • Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
  • Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
  • Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
TRUSTED_SUSTAINABILITY

Specifications

Type Riser
Capacity (Metric) 500 mL
For Use With (Equipment) CryoPlus 4, Rack 4000005
Height (English) Exterior 4 in.
Holds Racks
Rack Capacity 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.