Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ CryoStar™ NX50 Cryostat With Blade Carrier

Catalog No. 957110H Shop All Epredia Products
Change view
Click to view available options
Configuration:
OP,Low Profile Blade Holder
OPD,Low Profile Blade Carrier
OPDV,High Profile Blade Carrier
OPH,Low Profile Blade Holder
OPHD,High-Profile Blade Carrier
OPHD,Low Profile Blade Carrier
OPHV,High Profile Blade Holder
OPHV,Low Profile Blade Holder
OPHVD,High Profile Blade Carrier
OPHVD,Low Profile Blade Carrier
OPHVD,Steel Blade Carrier
Voltage:
100/120 V
110/120 V
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Configuration Voltage
95-711-0H OPHD,High-Profile Blade Carrier 110/120 V
95-710-0L OPD,Low Profile Blade Carrier 100/120 V
95-713-0H OPHVD,High Profile Blade Carrier 110/120 V
95-713-0L OPHVD,Low Profile Blade Carrier 110/120 V
95-711-0L OPHD,Low Profile Blade Carrier 110/120 V
14-071-456 OPHVD,Steel Blade Carrier 110/120 V
95-723-0L OPHV,Low Profile Blade Holder 110/120 V
95-726-0L OPH,Low Profile Blade Holder 110/120 V
95-712-0H OPDV,High Profile Blade Carrier 100/120 V
14-071-457 OPHV,High Profile Blade Holder 110/120 V
95-725-0L OP,Low Profile Blade Holder 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 95-711-0H Supplier Epredia™ Supplier No. 957110H
This item is not returnable. View return policy

Manual cryostat designed to accommodate the needs of the routine clinical laboratory by offering a form-fitting ergonomic design, with optional height adjustment, vacutome and cold D disinfection.

The CryoStar NX50 Cryostat follows in the footsteps of the popular CryoStar NX70 Cryostat by offering standard features well-suited to the routine clinical histology laboratory.

Ergonomic/Safety features

  • Optional height adjustment from 82-112 cm to allows for sectioning while sitting or standing and accommodates users of different heights quickly
  • Body contoured band and integrated arm rest controls
  • Motorised coarse advance to max 3 mm/s
  • Cold Disinifection (Optional) Disinfections the cold cryochamber in just 50 minutes.
  • Handwheel lock, blade guard and magnetic blade removal tool
  • 3 Program memory for storage of regular sectioning parameters
  • Touch screen operation with intuitive software to accommodate multiple users
  • Manual sectioning - For motorized sectioning please see the NX70 cryostat
Cryochamber features
  • Spacious stainless steel chamber for workflow organisation
  • Chamber cooling to -25°C±2°C (at 20°C ambient)
  • Separate specimen head cooling to -43°C±2°C (at 20°C ambient)
  • Continuously cooled knife holder to -27°C±2°C (at 20°C ambient)
  • 18 cryobar storage positions including 1 quick freeze location
  • Integrated peltier fast freezing device rapidly cools to -57°C±3°C
  • Vacutome (Optional) for stretching of cryosections
Microtome features
  • Manual light touch rotary flywheel
  • Section thickness from 0.5 μm to 500 μm
  • Precise stepping motor blade advance for minimal vibration
  • when sectioning
  • Vertical stroke length of 64 mm
  • 48 mm horizontal feed range
  • 20 μm specimen retraction on return stroke, with optical indication
  • Sample orientation adjustable 8° in the Y axis for increased stability and 360° z axis rotation

  • Standard unit includes Rapid Response Object Head Temperature Control, form-fitting design and color touch screen user interface for control of instrument functions
  • Optional features include integrated height control, cold disinfection module and vacutome system

Specifications

Product Type Cryostat with Carrier
Includes Object Cooling, Peltier, Height Adjustment, Cold Disinfection, High-profile Blade Carrier
Configuration OPHD,High-Profile Blade Carrier
Frequency 60 Hz
Voltage 110/120 V
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.