Learn More
Description
- ECC 200 error correction function enables safe code reading even when codes are up to 30% damaged
- Temperature range: -196°C (gas phase of LN2) to +121°C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
- These vials have an automation-compatible lid style. The inner shape of the vial lid fits standard de-capper systems. The twistlock bottom of the vial prevents it from rotating within the rack when being opened.
Specifications
Specifications
| Color | Black |
| Holds | 4.0 mL Vials |
| Quantity | 1 Pk x 10 Pc. |
| Array | 6 x 8 |
| Material | Polypropylene |
| Product Type | Cryogenic Vial Rack |
| Capacity (Metric) | 48 x 4.0 mL |
| Withstand Temperature (Metric) | -196°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.