Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Cryostore™ T314-281 Series Storage Boxes

Catalog No. 23045232 Shop All Simport Scientific Products
Change view
Click to view available options
Holds:
81 (1 to 2 mL Cryogenic Tubes)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
23-045-232 81 (1 to 2 mL Cryogenic Tubes)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-045-232 Supplier Simport™ Scientific Supplier No. T314281B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cryostore™ T314-281 Series Storage Boxes for internally and externally threaded vials.

  • Made of polycarbonate
  • Transparent cover with numeric grid
  • Vented for drainage, stackable
  • Resistant to temperatures between +121°C to −196°C, but should only be used in the gas phase of liquid nitrogen
  • Autoclavable

Specifications

Color Blue
Dimensions (L x W x H) 133 x 133 x 53 mm
Holds 81 (1 to 2 mL Cryogenic Tubes)
Quantity 24/Cs.
Material Polycarbonate
Product Type Storage Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.