Learn More
Description
- Made of polycarbonate
- Transparent cover with numeric grid
- Vented for drainage, stackable
- Resistant to temperatures between +121°C to −196°C, but should only be used in the gas phase of liquid nitrogen
- Autoclavable
Specifications
Specifications
| Color | Blue |
| Dimensions (L x W x H) | 133 x 133 x 95 mm |
| Holds | 81 (3 to 5 mL Cryogenic Tubes) |
| Quantity | 10/cs. |
| Material | Polycarbonate |
| Product Type | Storage Box |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.