Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Crystal Model Set
SDPSCI_ED

Catalog No. S90330A Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Height (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S90330A 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90330A Supplier United Scientific™ Supplier No. 58101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plastic Crystal Model Set contains different colored jacks (red, black, and white), and tube connectors (long and short) that can be joined together.

  • Set includes a plastic storage box, and a printed illustration of the complete model.
  • Assembly is required.
  • Shipping weight is 0.5 lb.
  • Shipping dimensions: 5 x 4 x 1.5 in.

Specifications

Dimensions (L x W x H) 127 x 101.6 x 38.1 mm (5 x 4 x 1.5 in.)
For Use With (Application) Learning about complex organic and inorganic molecules.
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Includes Storage Box, Illustration
Length (English) 5 in.
Length (Metric) 127 mm
Material Plastic
Weight (English) 0.5 lb.
Weight (Metric) 226.8 g
Width (English) 4 in.
Width (Metric) 101.6 mm
Product Type Model, Diamond Crystal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.