Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PURELL™ CS4 Hand Sanitizer Dispenser

CS4 push-style hand sanitizer dispenser.
$26.35
Specifications
Product Type | Hand Sanitizer Dispenser |
---|---|
Length (Metric) | 4.48 cm |
Width (Metric) | 5.81 cm |
Height (Metric) | 10.56 cm |
Holds | Hand Sanitizer |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-044-011
![]() |
PURELL™
512101 |
White |
Case for $26.35
|
|
|||||
19-044-012
![]() |
PURELL™
512401 |
Graphite |
Case for $26.35
|
|
|||||
Description
- PURELL CS4 push-style hand sanitizer dispenser
- CS4 hand sanitizer for refills
- Pack of 1
Specifications
Hand Sanitizer Dispenser | |
5.81 cm | |
Hand Sanitizer | |
Wall Mount | |
Front-loading with Opening | |
1 Ea. |
4.48 cm | |
10.56 cm | |
Plastic | |
1 | |
1200 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title