Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ CS6 Hand Sanitizer Dispenser
SDP

Touch-free hand sanitizer dispenser.

Supplier:  PURELL™ 652401

Catalog No. 19-044-000


Only null left
Add to Cart

Description

Description

  • Touch-Free Hand sanitizer
  • Large sight window makes it easy to check refill level
  • Uses PURELL™ CS6 1200 mL Hand sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 batteries, no tools required for replacing batteries
  • Collapsible, SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hand Sanitizer Dispenser
3.93 cm
10.31 cm
Plastic
1
Non-sterile
Black, Gray
5.79 cm
Hand Sanitizer
Wall Mount
Front-loading with Opening
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.