Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PURELL™ CS6 Soap Dispenser

CS6 touch-free HEALTHY SOAP™ dispenser.
$119.40
Specifications
Product Type | Soap Dispenser |
---|---|
Length (Metric) | 10.81 cm |
Width (Metric) | 6.12 cm |
Height (Metric) | 6.5 cm |
Holds | Hand Soap |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-044-017
![]() |
PURELL™
653001 |
White |
Case for $119.40
|
|
|||||
19-044-018
![]() |
PURELL™
653401 |
Graphite |
Case for $119.40
|
|
|||||
Description
- PURELL CS6 touch-free soap dispenser
- CS6 HEALTHY SOAP used for refills
Specifications
Soap Dispenser | |
6.12 cm | |
Hand Soap | |
Wall Mount | |
Front-loading with Opening | |
1 Ea. |
10.81 cm | |
6.5 cm | |
Plastic | |
1 | |
1200 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title