Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- A double-dipped nitrile coating on the SHOWA CS720 chemical-resistant gloves keeps wearers safe from harmful substances.
- A rough finish nitrile palm coating enables good grip performance, whilst the powdered liner wicks away moisture to prevent slipping and discomfort.
- The durable CS720 gloves also prevent oil and dust from entering, ensuring optimum tactile precision.
- Rough Grip
- Double-coated
- Nitrile Polyester Liner
- Seamless knit
- Increased dexterity
- Oil-resistant Chemical resistant
- Forearm Protection
- Anti-slip Grip
Specifications
Specifications
| Applications | Laboratory |
| Color | Blue |
| Finger Thickness (English) | 48 mil |
| Finger Thickness (Metric) | 1.23 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 48 mil |
| Palm Thickness (Metric) | 1.23 mm |
| Product Type | Chemical-resistant Gloves |
| Size | 2X-Large |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?