Learn More
Description
- Resistant to effects of UV radiation in both artificial light and sunlight
- High abrasion resistance
- White CSM surface does not hide contamination and easily cleaned
- Natural soft feel for worker comfort
- Solvent based, multi-dip manufacturing process provides multiple layers of polymer
- Good tensile strength provides resistance to accidental tears
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Product Type | Glove Box Gloves |
| Size | 9.75 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| Model | 10Y3032A/9Q |
| Port Size (English) | 10 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.