Learn More
CTI Impervious Polylatex Shoe Covers
Description
- Help to control contamination
- Non-skid
- Impervious to liquids
- Individually inspected for stitching, sizing, materials and workmanship
Specifications
Specifications
| Size | 3X-Large |
| Material | Polylatex |
| Latex Free | No |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Thickness | 4.7 mil |
| Packaging Quantity | 300/Cs. |
| Dimensions (L x W) | 16 x 6 in. (40.64 x 15.24cm) |
| Length (English) | 16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.