Learn More
CTI SGPF Series Sterile Latex Cleanroom Gloves

Description
- Constructed of double chlorinated latex
- Low protein and contact sensitizers
- Textured finish for secure grip
- Tapered, beaded cuff offers easy donning and doffing
- Hand-specific
- Thickness: 6.5 mil
- Length: 12 in. (30.5 cm)
- Color: White
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-95, IEST-RP-CC005.2, FDA 21 CFR 177.2600, AAMI, MIL STD-105E |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Latex |
| Powdered | Powder Free |
| Size | 9 |
| Sterility | Sterile |
| Thickness (English) | 6.5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.