Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI CHS Series 12 in. Class 10 Latex Gloves
GREENER_CHOICE

Catalog No. 18999492
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-492 10
19-062-121 6
19-062-122 6.5
19-062120 7
19-059937 7.5
19-059939 8
19-062118 8.5
19-059941 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 18-999-492 Supplier CTI Supplier No. CHS1000
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

CHS Series hand-specific 12 in. latex gloves are double chlorinated reducing contact sensitizers and protein content. Recommended for Class 10/ISO 4 controlled environments.

  • Washed with deionized water to ensure consistent particle and extractable controls
  • Acceptable for use in ISO Class 4 or higher controlled environments
  • Made from 100% natural rubber latex
  • Leak tested and processed to reduce chemicals known to cause skin irritation
  • Double chlorinated to broaden chemical resistance
  • With textured surface for secure wet or dry grip
  • Tapered, beaded cuff prevents roll down and seals glove over garment sleeve

Specifications

Certifications/Compliance ASTM D3578-05, MIL STD-105E, IEST-RP-CC005.2
Cleanroom Class Class 10 (ISO 4)
Color Natural
Exterior Finish Fully Textured
Hand Specific
Latex Free No
Material Latex
Size 10
Sterility Non-sterile
Thickness (English) 6.5 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Model CHS1000
Series CHS Series
Tensile Strength 23 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.