Learn More
CTI CHS Series 12 in. Class 10 Latex Gloves

Description
- Washed with deionized water to ensure consistent particle and extractable controls
- Acceptable for use in ISO Class 4 or higher controlled environments
- Made from 100% natural rubber latex
- Leak tested and processed to reduce chemicals known to cause skin irritation
- Double chlorinated to broaden chemical resistance
- With textured surface for secure wet or dry grip
- Tapered, beaded cuff prevents roll down and seals glove over garment sleeve
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-05, MIL STD-105E, IEST-RP-CC005.2 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 9 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.