Learn More
CTI FFL Series FingerFlex Latex Gloves

Description
- Latex
- Textured surface
- Double chlorinated reducing contact sensitizers and protein content
- Powder free
- Ambidextrous
- Tested to meet and/or exceed all standards and requirements
- FingerFlex Technology = Reduced Hand Fatigue
- Flex joints on knuckles
- Textured Surface
- Low Protein and Contact Sensitizers
- Double Chlorinated
- Tapered, Beaded Cuff
- 9 in. Length, Ambidextrous
- Total Protein Content <50ug/g of Glove (ppm) Using Modified Lowry Method
- Leak Tested
- Meets or exceeds FDA requirements with 510(k) registration
- Meets ASTM D3578-05 standards
- Sampled in accordance with MIL STD-105E
- Complies with U.S. Government 21 CFR 177.2600 for food handling
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-05, 21 CFR 177.2600, MIL STD-105E |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| Applications | Healthcare, Industrial |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Laboratory/Cleanroom Use | No |
| Latex Free | No |
| Material | Latex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.