Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI FFL Series FingerFlex Latex Gloves
GREENER_CHOICE

Catalog No. 19230237
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-230-237 Medium
19-230-235 X-Small
19-230-236 Small
19-230-238 Large
19-230-239 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-230-237 Supplier CTI Supplier No. FFL102
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

FingerFlex Latex Exam Gloves (FFL Series) are powder free and offer a textured surface for use in a variety of applications.

  • Latex
  • Textured surface
  • Double chlorinated reducing contact sensitizers and protein content
  • Powder free
  • Ambidextrous
  • Tested to meet and/or exceed all standards and requirements

  • FingerFlex Technology = Reduced Hand Fatigue
  • Flex joints on knuckles
  • Textured Surface
  • Low Protein and Contact Sensitizers
  • Double Chlorinated
  • Tapered, Beaded Cuff
  • 9 in. Length, Ambidextrous
  • Total Protein Content <50ug/g of Glove (ppm) Using Modified Lowry Method
  • Leak Tested
  • Meets or exceeds FDA requirements with 510(k) registration
  • Meets ASTM D3578-05 standards
  • Sampled in accordance with MIL STD-105E
  • Complies with U.S. Government 21 CFR 177.2600 for food handling

Specifications

Certifications/Compliance ASTM D3578-05, 21 CFR 177.2600, MIL STD-105E
Chemotherapeutic Rated No
Chlorinated Yes
Applications Healthcare, Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Product Type Latex Examination Gloves
Size Medium
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model FFL102
Series FingerFlex Latex
Tensile Strength 23 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Product Line FFL Series
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.