Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI FFNT Series Accelerator Free Nitrile Gloves
GREENER_CHOICE

Catalog No. 19230240
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-230-240 Small
19-230-241 Medium
19-230-242 Large
19-230-243 X-Large
19-230-244 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-230-240 Supplier CTI Supplier No. FFNT101
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Nitrile gloves feature FingerFlex Technology to help reduce hand fatigue while maintaining strength, stretch and a comfortable fit.

  • FingerFlex technology helps reduced hand fatigue
  • Soft feel, fully textured
  • Tapered, beaded cuff
  • No latex proteins
  • Strong and durable
  • 9 in. length
  • Ambidextrous
  • Leak tested
  • Meets or exceeds FDA requirements with 510(k) registration
  • Meets ASTM D3578-05 standards
  • Sampled in accordance with MIL STD-105E
  • Complies with U.S. Government 21 CFR 177.2600 for food handling

Specifications

Certifications/Compliance ASTM D3578-05, MIL STD-105E, 21 CFR 177.2600
Chemotherapeutic Rated No
Applications Healthcare, Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model FFNT101
Series FFNT
Tensile Strength 14 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.