Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI FFNT Series Accelerator Free Nitrile Gloves
GREENER_CHOICE

Catalog No. 19230242
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile gloves feature FingerFlex Technology to help reduce hand fatigue while maintaining strength, stretch and a comfortable fit.

  • FingerFlex technology helps reduced hand fatigue
  • Soft feel, fully textured
  • Tapered, beaded cuff
  • No latex proteins
  • Strong and durable
  • 9 in. length
  • Ambidextrous
  • Leak tested
  • Meets or exceeds FDA requirements with 510(k) registration
  • Meets ASTM D3578-05 standards
  • Sampled in accordance with MIL STD-105E
  • Complies with U.S. Government 21 CFR 177.2600 for food handling

Specifications

Certifications/Compliance ASTM D3578-05, MIL STD-105E, 21 CFR 177.2600
Chemotherapeutic Rated No
Applications Healthcare, Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Size Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model FFNT103
Series FFNT
Tensile Strength 14 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.