Learn More
CTI NWCP Series Nitrile Co-Polymer Cleanroom Gloves
Description
- For use in Class 10 (M2.5) compatible or higher controlled environments
- 100% nitrile (powder free; contains no latex proteins)
- Antistatic and leak-tested
- Textured for critical handling
- Tapered, beaded cuff
- Length: 30.5 cm (12 in.)
- Color: White
Qualified for use in the pharmaceutical industry
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-95 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | White |
| Exterior Finish | Partially Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 2X-Large |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.